Grill Electric Lincat Lynx 400

Order Code: ZT5537727S

£599.99 Inc VAT (20%)


Description

Product features Dimensions 163(H) x 615(W) x 400(D)mm Dimensions - cooking area 590 x 310mm Material Stainless Steel Output 100x 115g (4oz) frozen beef burgers 65x 225g (8oz) steaks medium cooked /hr Power Type 3 kW Supplier Model Number LGR2 Voltage 230V Weight 21.2kg Colour Stainless Steel Warranty RBD 2 Years Parts & Labour Compact low-profile design: comfortable working height when used on a typical 900mm high worktop Thermostatic control for accurate repeatable results Plug and play unit no hard wiring required Excellent even heat allows you to use the whole plate - maximum output from limited counter space Integral splashguard: prevents seepage of grease into the body and protects nearby surfaces Fast heat up from cold - start cooking faster

See full description
Specifications for Grill Electric Lincat Lynx 400
  • Product Type
    Grill
  • Material
    Stainless Steel
  • Voltage
    230V
  • Weight
    21.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome