0
1
2
3
4
5

KuKoo 16" Twin Deck Electric Pizza Oven

Order Code: ZT3960718S

£369.99 Inc VAT (20%)


Description

Pizza Oven For Delicious Italian Style Pizzas

Ever wished you were overlooking Lake Garda rather than the puddles on the British high street? No, us neither. But no matter where in the world you are, you can magically transport your customers straight to Italy from your takeaway, restaurant, cafe or pub with this incredible machine.

No, it's not a teleporter (although obviously we will be the first to stock those when they're available) , it's a seriously professional electric pizza oven and grill.

Frozen, thin crust, deep pan, homemade - get your pizzas perfect every time thanks to the firestones in the pizza oven that give them that even bake all over.

Oven Baked Food For Cafés & Restaurants

The electric pizza oven heats to between 50ºC and 350ºC, and has twin decks and three separately controlled heating elements, so you can turn it to all kinds of exotic food such as garlic bread, ciabatta, naan, lasagne, pastries and even - most exotic of them all - pies.

Because it's freestanding, the electric pizza oven can be up and running immediately and moved around your counter or kitchen. Reinforced steel doors give you access to each deck separately, as well as keeping the heat in. It looks good too, with a bright red stainless steel exterior which is easy to clean, and windows so you can check up on your food without having to open the doors and lose a moment's cooking time. Speaking of which, you can set the timer for up to 30 minutes with an alarm to alert you when the food is ready.

Dimension:
Weight - 31.50kg
Product Weight - 31.5
Depth - 50cm
Width - 56.1cm
Height - 43.7cm
Listing Width - 56.1cm

Electric Pizza Oven Features


* Freestanding electric pizza oven in tomato red
* Two decks with reinforced stainless steel doors to seal in the heat
* Grill or bake up to 16" pizza, garlic bread, lasagne, pastries and pies
* Audible timer up to 30 minutes
* Three heating elements separately controlled by three thermostats with indicator lights
* Two LED lit ON/OFF switches
* Two windows to view your food as it bakes (better than telly)
* Reaches maximum temperature of 350ºC
* Plug: 13A, 3 Pin UK Plug

See full description
Specifications for KuKoo 16" Twin Deck Electric Pizza Oven
  • Width
    56.1cm
  • Product Type
    Electric Pizza Oven
  • Colour
    Tomato Red
  • Height
    43.7cm
  • Depth
    50cm
  • Weight
    31.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome