Stainless Steel Electric Single Fan Oven 600mm - KP5

Order Code: ZT4957870S

£279.99 Inc VAT (20%)


Description

Kitchenplus Stainless Steel Electric Single Fan Oven 600mm 5 Function fan oven Large 65l oven capacity Double glazed Removable door Full/fanned grill Half grill & fan oven Oven light Side rack support 1 x Grill pan & 2 wire shelves Defrost function 2000w grill A Energy Rating 1 (2 year parts)

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Stainless Steel Electric Single Fan Oven 600mm - KP5
  • Material
    Stainless Steel
  • Energy Rating
    A
  • Capacity
    65L
  • Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome