0
1
2
3
4
5
6

Baridi 12 Bottle Wine Cooler with Digital Touch Screen Controls & LED Light Stainless Steel

Order Code: ZT3613230S

£199.99 Inc VAT (20%)


Description

Baridi 12 Bottle Wine Cooler with Digital Touch Screen Controls & LED Light, Stainless Steel
• With an overall width of only 26.5cm, this space saving, single zone wine cooler with attractive tempered mirror glass door helps to reflect UV light and protect your wine while letting you see the contents at a glance.
• Eliminates humming, uses less electricity and causes less vibration, making it ideal for the home environment. Range between 12-18°C, controlled by touch screen controls.
• At a whisper quiet 35dB this fridge is suitable for placing under counter or looks great on top of a kitchen counter.
• Removable wire shelves with space for up to 12 bottles. Accommodates Max. Bottle Height: 330mm.
• Very Slim Fit - (W x D x H) : 273 x 547 x 740mm. Annual energy consumption 92 KWh/a. Please note this product will not reach a higher temperature than the ambient temperature of the room.
• Model No. DH74

See full description
Specifications for Baridi 12 Bottle Wine Cooler with Digital Touch Screen Controls & LED Light Stainless Steel
  • MFR Part No.
    DH74
  • Noise Level
    25dBA
  • Weight
    17.5kg
  • Energy Rating
    F
  • Capacity
    12 Bottles
  • Height
    74cm
  • Depth
    54.7cm
  • Rated Voltage
    230V
  • Frequency
    50Hz
  • Temperature Range
    Dec-18
  • Width
    27.3cm
  • Climate Class
    N

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome