Fridge Freezer 361l - GCV4060

Order Code: ZT2933293S

£2,999.99 Inc VAT (20%)


Description

LIEBHERR Fridge Freezer 361l GCV4060

Specifications for Fridge Freezer 361l - GCV4060
  • Pack Size
    Each
  • Product Code
    GCV4060
  • Capacity
    Fridge 240/Freezer 105L
  • Type
    Upright
  • Temperature Range
    +1 to +15/-14 to -28°C
  • Product Type
    Fridge Freezers
  • Weight
    81kg
  • Dimensions (W x D x H)
    597 x 665 x 2003mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome