Fridge Under Counter Stainless Steel 140L

Fridge Under Counter Stainless Steel 140L

Order Code: ZT5537606S

£1,019.99 Inc VAT (20%)


Description

Size (H x W x D): 850 mm x 595 mm x 598 mmWeight: 38.00 kgInternal Dimensions: N/ATemp Range: +2C/+8CFinish: Stainless SteelProducts Per 24Hrs: N/ADoors: 1Drawers: N/ANet Capacity: 103 ltrGross Capacity: 145 ltrPower: 13amp supplyWatts: 135WEnergy Rating: AkWh/Annum: 470Decibels: 53dBAShelves Supplied: 2Baskets Supplied: N/AClimate Class: 4Basket Capacity: N/AContainer Capacity: N/AGAS: R600aBrand: Blizzard

Specifications for Fridge Under Counter Stainless Steel 140L
  • Product Type
    Fridge
  • Height
    850mm
  • Depth
    598mm
  • Width
    595mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome