Aranciata Rossa Orange/Blood Orange 330ml Can (Pack of 24) - 12516080

Aranciata Rossa Orange/Blood Orange 330ml Can (Pack of 24) - 12516080

Order Code: ZT4178155S

£24.99 Inc VAT (20%)


Description

San Pellegrino Aranciata Rossa is made with oranges and blood oranges from Italy which have a unique colour and a distinctly sweet and zesty flavour. Lightly carbonated for that refreshing full-mouth sensation, this San Pellegrino blood orange drink starts off on a sweet note and ends with the invigorating taste of juicy squeezed orange, all with 30% less sugar than similar sugar sweetened beverages.
Delicious refreshment made with blood oranges from Italy
Distinctly sweet and zesty
Lightly carbonated
Contains 13% orange juice and 3% blood orange juice
330ml per can
Pack of 24

See full description
Specifications for Aranciata Rossa Orange/Blood Orange 330ml Can (Pack of 24) - 12516080
  • Product Type
    Blood Orange Drink
  • Flavour
    Blood Orange
  • Volume
    330ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome