Frapp & Granita Base (liquid) 1.9L

Order Code: ZT4859296S

£24.99 Inc VAT (0%)


Description

Creating endless combinations of thick, smooth frapps and ice-cold granita's is easy with Sweetbird liquid frapp and granita base. This base blends perfectly with any number of Sweetbird products, from fruit-filled pures and smoothies to the creative and classic flavours of Sweetbird syrups. The neutral base allows other ingredients to burst through while giving frapps a silky-smooth consistency. With only two pumps needed for a 12oz drink Sweetbird frapp and granita base adds a little sweetness, and in true Sweetbird fashion is approved by The Vegan Society, making it perfect to use with non-dairy milk and espresso for a house frapp. Ingredients - Water, Sugar, Thickener: Cellulose Gum; Acidity Regulator: Citric Acid; Preservative: Potassium Sorbate; Natural Flavouring. Nutritional Info (per 100ml) : Energy: 1024kj/241kcal, Fat: 0. 2g, of which saturates: 0. 1g, Carbohydrates: 59g, of which sugars: 59g, Fibre: 0. 6g, Protein: 1. 2g, Salt: 0. 1g.

See full description
Specifications for Frapp & Granita Base (liquid) 1.9L
  • Volume
    1.9L