Sparkling Mango & Pineapple Vitamin Water 330ml

Order Code: ZT4871905S

£21.99 Inc VAT (20%)


Description

This gently sparkling mango and pineapple drink from VITHIT is fused with Rooibos tea, vitamins and sweetened from natural sources. It's low-calorie (under 35) and low-sugar (under 6 grams), naturally flavoured, and free from artificial additives. Enjoy a delicious boost of hydration and vitamins without the guilt. Ingredients - Water, orange juice from concentrate (3%), natural fruit sweetener, maize dextrin, carbon dioxide, natural mango & pineapple flavouring, acid : citric acid, vitamin blend: vitamin c, niacin, pantothenic acid, vitamins b6, thiamin, folic acid, biotin, vitamin b12; rooibos tea extract, concentrated orange extract, sweetener: steviol glycosides, stabiliser : locust bean gum, colour : carotenes. Nutritional Info (per 100ml) : Energy: 54KJ/14Kcal, Fat: 0g, of which saturates: 0. 1g, Carbohydrates: 2g, of which sugars: 1. 7g, Fibre: 0. 5g, Protein: 0. 5g, Salt: 0. 01g. Storage Instructions - Store at ambient temperature.

See full description
Specifications for Sparkling Mango & Pineapple Vitamin Water 330ml
  • Volume
    330ml