Strawberry Smoothie 1L

Strawberry Smoothie 1L

Order Code: ZT4859097S

£11.99 Inc VAT (0%)


Description

Flavour-rich and refreshing, Sweetbird's smoothies have been specially blended by our experts using real fruit and juice. This Sweetbird smoothie is made from plump, ripe succulent strawberries. Blended with just ice and a splash of water, the tang of strawberries hits the taste buds on first sip. Combine with the Sweetbird vanilla bean or yogurt frapp for creamy summer drinks or add two pumps of lime syrup for a refreshing sherbet smoothie. Ingredients - Strawberry pure from concentrate and strawberry pure (44%), Sugar, Water, Colour: black carrot extract, Thickeners: pectin, xanthan gum, Acid: citric acid, Natural flavouring. Nutritional Info (per 100ml) : Energy: 631kj/149kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 36g, of which sugars: 35g, Fibre: 2. 2g, Protein: 0g, Salt: 0. 01g.

See full description
Specifications for Strawberry Smoothie 1L
  • Flavour
    Strawberry
  • Volume
    1L