Bristol Syrup Co. No.15 Vanilla Syrup 750ml

Bristol Syrup Co. No.15 Vanilla Syrup 750ml

Order Code: ZT4876656SCopy

£15.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%

Currently unavailable

Description

From classic to creative cocktails, the Bristol Syrup Company help to add twists and complexity to every conceivable signature serve. Vanilla is a classic and delicate flavour derived from vanilla orchids. This Bristol Syrup Co. No. 15 Vanilla Syrup is smooth and indulgent with natural floral notes, offering a versatile base for countless creations. The syrup contains British Beet sugar and is free from artificial colours and GMO's. Ingredients - Sugar, Water, Natural vanilla flavouring with other natural flavourings, Acidity Regulator: Citric Acid, Colour: Plain Caramel. Nutritional Info (per 100ml) : Energy: 1507kj/355kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 85. 7g, of which sugars: 85. 7g, Fibre: 0g, Protein: 0g, Salt: 0. 01g. Storage - Store in dry, cool ambient conditions, away from direct sunlight.

See full description
Specifications for Bristol Syrup Co. No.15 Vanilla Syrup 750ml
  • Colour
    Plain Caramel
  • Volume
    750ml
  • Product Type
    Vanilla Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome