Bristol Syrup Co. No.7 Orgeat Syrup 750ml

Bristol Syrup Co. No.7 Orgeat Syrup 750ml

Order Code: ZT4876482SCopy

£15.49 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£15.490%
5 - 9£14.874%
10 - 19£14.258%
20 +£13.6312%

Currently unavailable

Description

From classic to creative cocktails, the Bristol Syrup Company help to add twists and complexity to every conceivable signature serve. A particular friend of white spirits and citrus, Orgeat is essential for a number of classic cocktails such as the Mai Tai or Infante. This Bristol Syrup Co. No. 7 Orgeat Syrup is packed with almond flavour and brightened with a touch of orange flower. The syrup contains British Beet sugar and is free from artificial colours and GMO's. Ingredients - Sugar, Water, Flavourings, Stabiliser: Acacia Gum, Salt, Coconut Oil, Acidity Regulator: Citric Acid. Nutritional Info (per 100ml) : Energy: 1126kj/289kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 71. 6g, of which sugars: 71. 6g, Fibre: 0g, Protein: 0g, Salt: 0. 2583g. Storage - Store in dry, cool ambient conditions, away from direct sunlight.

See full description
Specifications for Bristol Syrup Co. No.7 Orgeat Syrup 750ml
  • Product Type
    Orgeat Syrup
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome