Caramel Topping Sauce 1kg

Caramel Topping Sauce 1kg

Order Code: ZT4871324SCopy

£11.49 Inc VAT (0%)

Currently unavailable

Description

Sweeten up any drink or dessert with Simply's delicious caramel topping sauce. Packaged in a large 1kg squeezy bottle, this wonderful treacle flavour pairs well with chocolate, vanilla, berries and more. Try it on top of frappes, hot chocolate or even cheesecake. Simply caramel topping sauce is nut-free, gluten-free, suitable for halal, and carries the Vegetarian Society Vegan certification. Simply topping sauces are easy to use and can be used in hot and cold drinks as well as desserts. Use to decorate your cup before pouring in your drink, as an extra topping over whipped cream or drizzled over cakes and desserts. This topping sauce works great in many recipes! Need a quick idea? Why not use it to top a delicious Speculoos frappe. Check out our recipe card in the useful documents section for more information. Ingredients - Glucose syrup, Sweetened condensed MILK (Concentrated partially skimmed MILK, Sugar), Water, Sugar, Caramelized sugar (5%), Vegetable fat (palm), Thickener: E406, Flavours, Emulsifier: E471, Preservative: E202. Nutritional Info (per 100ml) : Energy: 1819 Kcal/312 Kj. Fat: 6. 2g, of which saturates: 3. 4g, Carbohydrates: 62g, of which sugars: 49. 7g, Fibre: 0g, Protein: 1. 8g, Salt: 0. 05g. Store in a cool, dry place away from direct sunlight and heat. Once opened keep pack sealed.

See full description
Specifications for Caramel Topping Sauce 1kg
  • Product Type
    Caramel Topping Sauce
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome