Jasmine Lime Iced Tea Syrup 1L

Jasmine Lime Iced Tea Syrup 1L

Order Code: ZT4853582SCopy

£10.49 Inc VAT (0%)


Description

With nine refreshing flavours, from traditional teas to syrups with added exotic fruits, green tea and fragrant botanicals, Sweetbird's iced tea range helps you create speciality iced teas in an instant. Sweetbird have infused real tea extract with fragrant jasmine and aromatic lime juice to create this delicate thirst-quencher. Simply add a few pumps to a pitcher of still water, chill, and you have the perfect iced tea that's ready to pour when you are. Or stir up spontaneous sales with a pitcher of cool iced tea on the counter - there's nothing more quaffable on a hot summer's day. Ingredients: Sugar, Water, Lime juice from concentrate (7 percent), Acid: citric acid, Flavourings, Colour: plain caramel, Black tea extract. Nutritional Info (per 100ml) : Energy: 1388kj/327kcal, Fat: 0. 0g, Saturated fat 0. 0g, Carbohydrates: 80. 7g, -sugars 79. 8g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 05g.

See full description
Specifications for Jasmine Lime Iced Tea Syrup 1L
  • Volume
    1L
  • Product Type
    Iced Tea Syrup
  • Flavour
    Jasmine Lime

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome