Passion Fruit & Lemon Iced Tea Syrup 1L

Passion Fruit & Lemon Iced Tea Syrup 1L

Order Code: ZT4870989SCopy

£8.99 Inc VAT (0%)

Currently unavailable

Description

The combination of fruity sweetness and sour citrus makes Simply's passion fruit and lemon iced tea syrup a must-have. This syrup is fantastic on any summer menu, and looks great garnished with fresh passion fruit. All you need to do with this syrup is add cold water and you've got a delicious, quick serve beverage. The syrup is gluten and nut free, suitable for halal, and is vegan certified by the Vegetarian Society. Ingredients - Sugar, Water, Acid: Citric acid, Concentrated Fruit Juices Reconstituted (Passionfruit 5%, Lemon 5%), Natural flavour, Colour: E150a, Black Tea Extract (0. 8%), Salt, Preservative: E202. Nutritional Info (per 100ml) : Energy: 1181 Kcal/278 Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 68. 1g, of which sugars: 65. 2g, Fibre: 0g, Protein: 0. 2g, Salt: 0. 3g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened. Keep container closed. Keep cap area clean and free from syrup residues. Do not refrigerate - crystals may form in the liquid at low temperature.

See full description
Specifications for Passion Fruit & Lemon Iced Tea Syrup 1L
  • Product Type
    Iced Tea Syrup
  • Volume
    1L
  • Flavour
    Lemon
    Passion Fruit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome