Peach Iced Tea Sugar-Free Syrup 1L

Peach Iced Tea Sugar-Free Syrup 1L

Order Code: ZT4853609SCopy

£10.39 Inc VAT (0%)


Description

Sweetbird's peach iced tea sugar-free syrup is made with peach juice, real tea extract and no added sugar. With just three pumps of syrup this refreshing drink is simple to make and offers great profit too. No more brewing hot tea and waiting for it to cool (hoping it's the right strength), Sweetbird's ice tea syrups have the same thirst quenching taste every time, in an instant. Add 12 pumps to a litre jug of still water, chill, and you have the perfect iced tea that's ready to pour when you are. This iced tea is part of the Sweetbird collection of 8 iced tea syrups, from traditional teas to syrups with added exotic fruits, green tea and fragrant botanicals. Ingredients: Water, Peach juice from concentrate (5 percent), Natural flavouring, Acids: citric & malic acid, Black tea extract, Colour: plain caramel, Thickener: cellulose gum, Sweeteners: sucralose, steviol glycosides, Preservative: potassium sorbate. Nutritional Info (per 100ml) : Energy: 61kj/14kcal, Fat: 0. 0g, Saturated fat 0. 0g, Carbohydrates: 2. 2g, -sugars 0. 0g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 12g.

See full description
Specifications for Peach Iced Tea Sugar-Free Syrup 1L
  • Product Type
    Sugar-Free Syrup
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome