Peach Iced Tea Syrup 1L

Peach Iced Tea Syrup 1L

Order Code: ZT4853485SCopy

£10.99 Inc VAT (0%)


Description

Add a drop of sunshine to your drinks with Sweetbird's peach iced tea syrup. Made using the juices of real peaches, the syrup can be added to a vanilla bean frapp for a vegan-friendly peaches and cream or to yogurt frapp decorated with granola for a breakfast frapp. Ingredients: Sugar, Water, Peach juice from concentrate (10 percent), Acid: citric acid, Flavourings, Colour: plain caramel, Black tea extract. Nutritional Info (per 100ml) : Energy: 1395kj/328kcal, Fat: 0. 0g, Saturated fat 0. 0g, Carbohydrates: 81. 5g, -sugars 80. 9g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 05g.

See full description
Specifications for Peach Iced Tea Syrup 1L
  • Volume
    1L
  • Product Type
    Iced Tea Syrup