Premium Blood Orange Syrup 700ml

Premium Blood Orange Syrup 700ml

Order Code: ZT4864062SCopy

£9.99 Inc VAT (0%)


Description

Monin's blood orange syrup has a unique balance of sweet, sour and acidity all captured in a bold red coloured syrup. Blood oranges develop their unique colouration when they are developing in low temperatures at night. They have a distinctive flavour almost akin to raspberries. Monin blood orange syrup is ideal for adding a bittersweet flavour to lemonades, iced teas, cocktails and mocktails. Ingredients: Sugar, water, acid- citric acid, concentrated blood orange juice, natural orange flavouring with other natural flavourings, colour- E163, emulsifiers- acacia gum, E445. Blood orange juice- 9%. Nutritional info (per 100ml) : Energy 268Kcal/1121Kj. Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 64. 3g, of which sugars: 64. 0g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 03g.

See full description
Specifications for Premium Blood Orange Syrup 700ml
  • Colour
    Bold Red
  • Product Type
    Blood Orange Syrup
  • Volume
    700ml