Premium Blue Curacao Syrup 1L

Premium Blue Curacao Syrup 1L

Order Code: ZT4877930SCopy

£12.39 Inc VAT (20%)

Currently unavailable

Description

Add a sweet citrus flavour and vibrant blue colour to your margaritas, martinis, and mixed drinks with Finest Call Premium Blue Curacao Syrup. This non-alcoholic syrup helps you cut down on liquor costs without sacrificing flavour and is also a kid-friendly option. Made with natural orange extracts, it helps you craft refreshing, eye-catching cocktails for any party or bar service, whether served by the glass or a pitcher. Finest Call Premium Syrups are crafted from the highest quality fruits, harvested at their peak ripeness to ensure the freshest flavour possible. Made with bartenders in mind, each bottle of Finest Call syrup is specially designed to reduce drips and keep your bar free of spills and messes. The long bottle neck and easy-pouring top ensure a perfect pour every time, while the closure cap solves the problem of storing unused portions. Ingredients - Water, sugar, citric acid, natural orange flavouring, sadium benzoate, brilliant blue fcf ADDITIVES. Nutritional Info (per 100ml) : Energy: 140. 72kj/kcal, Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 35. 05g, of which sugars: 34. 80g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 02g. Storage - Keep cool and away from direct sunlight, heat sources.

See full description
Specifications for Premium Blue Curacao Syrup 1L
  • Product Type
    Curacao Syrup
  • Colour
    Vibrant Blue
  • Pack Type
    Bottle
  • Product Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome