Premium Butterscotch Syrup 700ml

Premium Butterscotch Syrup 700ml

Order Code: ZT4864030SCopy

£9.99 Inc VAT (0%)

Currently unavailable

Description

Monin's butterscotch syrup captures the creamy buttery caramel notes associated with butterscotch sweets. Butterscotch is famously used as a base ingredient in pastries, ice creams, fudge, puddings and sauces. Monin Butterscotch syrup is perfect for use in coffees, iced coffees, frappes, cocktails and mocktails. Ingredients: Sugar, water, natural flavouring, colour- E150a. Nutritional info (per 100ml) : Energy 334Kcal/1341Kj. Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 81. 4g, of which sugars: 80. 0g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 03g.

See full description
Specifications for Premium Butterscotch Syrup 700ml
  • Product Type
    Butterscotch Syrup
  • Volume
    700ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome