Premium Raspberry Tea Syrup 1L

Premium Raspberry Tea Syrup 1L

Order Code: ZT4864287SCopy

£14.49 Inc VAT (0%)

Currently unavailable

Description

Monin's raspberry tea syrup uses only natural ingredients to create the mouth-watering, aromatic flavour of fruity iced tea. This intense fruit flavour packs a wonderful fruity punch and marries perfectly with the naturally astringent, smoky taste of black tea. Add water and ice to create a simple iced tea, or pair with gin and sparkling water for a refreshing alcoholic cocktail. Ingredients: Sugar, water, concentrated lemon juice, tea extract (1g/l diluted in 1+10), concentrated raspberry juice, natural tea flavouring, natural flavouring, preservative- potassium sorbate. Total fruit juice- 41%, including 10% raspberry juice. Nutritional info (per 100ml) : Energy 255Kcal/1067Kj. Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 61. 9g, of which sugars: 61. 3g, Fibre: 0. 0g, Protein: 0. 34g, Salt: 0. 17g.

See full description
Specifications for Premium Raspberry Tea Syrup 1L
  • Volume
    1L
  • Product Type
    Tea Syrup