Rose Creative Syrup 1L

Rose Creative Syrup 1L

Order Code: ZT4853342SCopy

£11.99 Inc VAT (0%)


Description

Made with natural flavours and colours, and free from preservatives, this Sweetbird Rose syrup is vegan approved and answers the latest trend for botanical flavours. The deep red syrup adds just the right amount of pink to lemonades, sodas, and any white chocolate recipes. Use the syrup to add a classic Turkish Delight Hot Chocolate to menus, and bright Pink Lemonades for summer. Ingredients: Sugar, Water, Natural flavouring, Fruit and vegetable concentrates: black carrot & elderberry, Acid: citric acidNutritional Info (per 100ml) : Energy: 1515kj/357kcal, Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 86. 5g, of which sugars: 86. 5g, Fibre: 0. 1g, Protein: 0. 1g, Salt: 0. 03g

See full description
Specifications for Rose Creative Syrup 1L
  • Volume
    1L
  • Product Type
    Syrup
  • Colour
    Deep Red
  • Flavour
    Rose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome