Strawberry Sparkle Topping Sauce 1kg

Strawberry Sparkle Topping Sauce 1kg

Order Code: ZT4873821SCopy

£9.49 Inc VAT (0%)


Description

Elevate your desserts with Sephra's strawberry sparkle topping sauce. Enjoy it warm or cold on ice cream, waffles, pancakes, crepes, and more. The convenient 1kg squeezable bottle with a non-drip cap and level indicator makes adding the perfect drizzle effortless. The resealable lid ensures freshness, and the sauce is suitable for both vegans and those following a gluten-free diet. Ingredients - Sugar, glucose syrup, strawberry puree (min. 20%), water, acid - citric acid, thickener - pectin, colour pigment (min. 0, 3% (E555, E171, E172)), concentrate of carrot and black currant, preservative - potassium sorbate, flavouring. Fruit content: min. 20%. Nutritional Info (per 100g) : Energy: 270 Kcal/Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 67g, of which sugars: 52g, Fibre: 0. 42g, Protein: 0g, Salt: 0. 008g. Storage Instructions - Store ambient in a cool dry place

See full description
Specifications for Strawberry Sparkle Topping Sauce 1kg
  • Product Type
    Topping Sauce
  • Flavour
    Strawberry
  • Weight
    1kg