Sugar-free Hazelnut Syrup 1L

Sugar-free Hazelnut Syrup 1L

Order Code: ZT4866269SCopy

£10.19 Inc VAT (0%)


Description

The same sweet taste and nutty aroma of the Sweetbird classic hazelnut flavour but without the sugar. Ingredients: Water, Flavourings, Thickener: cellulose gum, Acidity regulator: citric acid, Sweeteners: sucralose, steviol glycosides, Preservative: potassium sorbate, Colour: plain caramel. Nutritional Info (per 100ml) : Energy: 28kj/7kcal, Fat: 0. 0g, Saturated fat 0. 0g, Carbohydrates: 1. 1g, -sugars 0. 0g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 13g.

See full description
Specifications for Sugar-free Hazelnut Syrup 1L
  • Product Type
    Syrup
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome