Sugar-free Salted Caramel Syrup 1L

Sugar-free Salted Caramel Syrup 1L

Order Code: ZT4866238SCopy

£10.29 Inc VAT (0%)

Currently unavailable

Description

With the perfect balance of salty and sweet, sugar free Salted Caramel is delicious when added to cold foam and used to top iced coffees or frapps. Ingredients: Water, Flavourings, Thickener: cellulose gum, Acidity regulator: citric acid, Sweeteners: sucralose, steviol glycosides, Preservatives: potassium sorbate, Colour: plain caramel. Nutritional Info (per 100ml) : Energy: 42kj/10kcal, Fat: 0. 0g, Saturated fat 0. 0g, Carbohydrates: 2. 3g, -sugars 0. 0g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 13g.

See full description
Specifications for Sugar-free Salted Caramel Syrup 1L
  • Colour
    Plain Caramel
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome