Sweetbird Raspberry Purée 1L - Sweet & Sharp

Sweetbird Raspberry Purée 1L - Sweet & Sharp

Order Code: ZT4859196SCopy

£25.99 Inc VAT (0%)


Description

Full of real raspberries for a sweet yet sharp combination, this Sweetbird raspberry puree is an essential flavour for any menu. It's perfect for creating delicious milkshakes and can add a wonderful berry boost to smoothies, frapps, hot chocolate and sodas. Ingredients - Sugar, Raspberry juice from concentrate (Raspberry juice concentrate, Water, Sugar) (36. 1%), Raspberry pulp (14. 0%), Natural flavouring, Acidity regulator: citric acid, Carrot juice concentrate, Thickener: pectin, Preservative: potassium sorbate. Nutritional Info (per 100ml) : Energy: 1334kj/315kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 77. 4g, of which sugars: 75. 1g, Fibre: 4. 4g, Protein: 0. 9g, Salt: 0. 01g.

See full description
Specifications for Sweetbird Raspberry Purée 1L - Sweet & Sharp
  • Flavour
    Raspberry
  • Product Type
    Raspberry Pur�e
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome