Toffee Topping Sauces 1kg

Toffee Topping Sauces 1kg

Order Code: ZT4873992SCopy

£7.99 Inc VAT (0%)

Currently unavailable

Description

Elevate your desserts with Sephra's toffee topping sauce. Enjoy it warm or cold on ice cream, waffles, pancakes, crepes, and more. The convenient 1kg squeezable bottle with a non-drip cap and level indicator makes adding the perfect drizzle effortless. The resealable lid ensures freshness, and the sauce is suitable for both vegans and those following a gluten-free diet. Ingredients - Sugar, glucose syrup, water, modified starch, partially hydrogenated vegetable fat - soy, colour - caramel and beta-carotene, salt, thickener - pectin, toffee flavouring (min. 0, 12%), preservative - potassium sorbate, acid - citric acid. Nutritional Info (per 100g) : Energy: 291 Kcal/Kj. Fat: 2. 5g, of which saturates: 0. 52g, Carbohydrates: 67. 1g, of which sugars: 47. 3g, Fibre: 0. 01g, Protein: 0g, Salt: 0. 22g. Storage Instructions - Store ambient in a cool dry place

See full description
Specifications for Toffee Topping Sauces 1kg
  • Weight
    1kg
  • Product Type
    Toffee Topping Sauce