Watermelon Fruit Syrup 1L

Watermelon Fruit Syrup 1L

Order Code: ZT4853645SCopy

£10.49 Inc VAT (0%)


Description

Made with real watermelon juice, this fruit syrup from Sweetbird is ultra-refreshing. The perfect addition to a refreshing, summer, frozen granita or simply add three pumps to sparkling water for a delicious watermelon sparkler. The real watermelon juice gives it a beautiful authentic tropical aroma as soon as the syrup is opened. Ingredients: Sugar, Water, Watermelon juice from concentrate (14%), Flavourings, Fruit and vegetable concentrates: black carrot & elderberry, Acid: citric acid. Nutritional Info (per 100ml) : Energy: 1323kj/312kcal, Fat: 0. 0g, Saturated fat 0. 0g, Carbohydrates: 76. 0g, -sugars 75. 9g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 04g.

See full description
Specifications for Watermelon Fruit Syrup 1L
  • Product Type
    Fruit Syrup
  • Product Volume
    1L