Single Slim Line Vertical Contact Toaster Ctd-w-ce

Order Code: ZT4853952S

£6,299.99 Inc VAT (20%)


Description

The Prince Castle CTD Series Vertical Contact Toaster is uniquely designed saving up to 30% in counter space that increases the versatility of toasting and provides perfect caramelisation with the convenience of vertical toasting. Prince Castle's unique compression adjustment design allows better compression control for various bread types and bun sizes. Its variable-speed motor is adjustable to allow for toasting speeds up to 3, 000 buns an hour on CTD and double the capacity on CTDE. Adjustable toast times, ranging from 6 to 40 seconds for customisation of products and the durable stainless steel construction makes it easy to clean and maintain.

See full description
Specifications for Single Slim Line Vertical Contact Toaster Ctd-w-ce
  • Product Type
    Vertical Contact Toaster

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome