Quantity | Price | Discount |
---|---|---|
1 - 4 | £59.99 | 0% |
5 + | £56.99 | 5% |
GenWare trays offer a comprehensive range of styles to suit all establishments, uses and budgets. Fast food trays, made from polypropylene offer a bright, value option with a skid resistant surface. Wood laminate trays give a great blend of rigidity and lightness. Grip trays come in either an economy polypropylene version, with excellent non-slip surface for secure glass and plate transportation, even when wet, or the stronger fibreglass grip trays, which have the added advantage of being dishwasher safe. Luna Black Trays reflect a modern, stylish design whilst maintaining properties typical of traditional foodservice trays and are perfect for use across a variety of establishments. Acacia wood Butler Trays will add sophistication to your serve ware, combining functionality with style.
•Add sophistication to your serve ware with these modern butler trays
•Great for traditional and contemporary service
•Simple modern design that combines practicality with style
•Natural acacia wood
•Strong and durable
•Should be washed by hand and not left to soak
•Available in additional sizes 64 x 48 x 4.5cm (L x W x H)
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy