Solid Black Butlers Tray 64 x 48 x 4.5cm

Solid Black Butlers Tray 64 x 48 x 4.5cm

Order Code: ZT5585644SCopy

£56.99 Inc VAT (20%)


Description

GenWare trays offer a comprehensive range of styles to suit all establishments, uses and budgets. Fast food trays, made from polypropylene offer a bright, value option with a skid resistant surface. Wood laminate trays give a great blend of rigidity and lightness. Grip trays come in either an economy polypropylene version, with excellent non-slip surface for secure glass and plate transportation, even when wet, or the stronger fibreglass grip trays, which have the added advantage of being dishwasher safe. Luna Black Trays reflect a modern, stylish design whilst maintaining properties typical of traditional foodservice trays and are perfect for use across a variety of establishments. Acacia wood Butler Trays will add sophistication to your serve ware, combining functionality with style.
•Add sophistication to your serve ware with these modern butler trays
•Great for traditional and contemporary service
•Simple modern design that combines practicality with style
•Natural acacia wood
•Strong and durable
•Should be washed by hand and not left to soak
•Available in additional sizes 64 x 48 x 4.5cm (L x W x H)

See full description
Specifications for Solid Black Butlers Tray 64 x 48 x 4.5cm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome