Camwear Long Clear Food Pan 1/2 x 2

Order Code: ZT4854714S

£19.99 Inc VAT (20%)


Description

Store, transport, and serve all-in-one with the food pan built from virtually unbreakable Camwear®! This Gastronorm designed solution is half the cost of stainless steel and keeps product just as cold for just as long, outstanding for prep stations, buffets, and banquet service. Withstands temperatures -40°F to 210°F (-40°C to 99°C) , and resists chemicals for added flavour and freshness protection. The non-stick smooth interior increases yield and promotes easy cleaning, safe to use in commercial dishwashers. The Camwear® Food Pan's uniform 1/2" (1, 27 cm) flange guarantees a quick and comfortable fit in your prep table or food bar, with easy inventory graduations in both metric and standard. Pick a food pan that can do it all and keep delivering - the Camwear® Food Pan!

See full description
Specifications for Camwear Long Clear Food Pan 1/2 x 2
  • Type
    Food Pan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome