Cast Iron Steak Weight with Wood Handle

Cast Iron Steak Weight with Wood Handle

Order Code: ZT4873767SCopy

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 +£16.558%


Description

This steak weight from Vogue is great for speeding up cooking time. Constructed from high quality cast iron, the steak weight presses meats to the grill to prevent curling. To use, simply place the weight on top of your meat. The force pushes down on the steak and retains the heat, which speeds it the cooking process. The steak weight is a great tool for steakhouses, restaurants and any other food service looking to serve hamburgers to a high standard.

See full description
Specifications for Cast Iron Steak Weight with Wood Handle
  • Handle Material
    Wood
  • Material
    Cast Iron
  • Product Type
    Steak Weight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome