Copper Core 5-Ply Saut Pan 21cm

Order Code: ZT4867139S

£99.99 Inc VAT (20%)


Description

From the professional cookware brand Samuel Groves, this saut pan provides premium results with every dish. The pan is crafted with a 5-ply design that combines a single layer of copper, with two layers of aluminium and two layers of stainless steel. This 'sandwich' provides you with excellent heat distribution, whether used on a traditional gas hob, or with induction - cooking food evenly. The stainless steel outer-coating provides a highly durable and easy to clean surface that aids in saving you money on replacements and reduces the amount of time that you spend on cleaning tasks. The stainless steel handle offers an ergonomic feel within the hand, whilst being highly durable - making cooking and serving tasks comfortable as well as saving you money.

See full description
Specifications for Copper Core 5-Ply Saut Pan 21cm
  • Diameter
    21cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome