Fryer Basket Blue Seal

Order Code: ZT5532908S

£179.99 Inc VAT (20%)
£189.995% off


Description

This genuine Blue Seal Fryer Basket is designed specifically to fit to the Blue-Seal GT45/GT46/E44 Fryers. Will also fit Blue-Seal GT60/GT60HPO Fryers (3 required) Product features Dimensions 145(H) x 145(W) x 640(D)mmMaterial Chrome Plated MetalWeight 1.5kgOverall size with handle 640 mm longOuter basket size - 145 mm wide x 145 mm high x 337 mm longInner basket size - 135 mm wide x 330 mm long x 140 mm highPlastic handle

See full description
Specifications for Fryer Basket Blue Seal
  • Handle Material
    Plastic
  • Product Type
    Fryer Basket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome