Frypan 28 x 5.5cm (Dia X H)

Frypan 28 x 5.5cm (Dia X H)

Order Code: ZT5586275SCopy

£56.99 Inc VAT (20%)


Description

GenWare Stainless Steel Cookware includes a superb range of high quality pots and pans suitable for induction, gas and electric cooking. It features sturdy riveted stay cool handles guaranteeing safe transportation, and is manufactured from high quality 18/4 stainless steel for immense durability making it ideal for any commercial kitchen and has a 10 year guarantee for total peace of mind.
•Stainless steel cookware suitable for induction, gas and electric cooking
•5mm fully encapsulated aluminium base
•Strong riveted handle for ultimate security
•High quality 18/4 stainless steel construction provides good resistance to staining and maintains an excellent finish
•Available in additional sizes 18/4 Stainless Steel

See full description
Specifications for Frypan 28 x 5.5cm (Dia X H)
  • Height
    5.5cm
  • Diameter
    28cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome