Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Gastronorm Container 2/3 20mm Deep Stainless Steel
Order Code:
ZT5533159S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/gastronorm-container-2-3-20mm-deep-stainless-steel/p/ZT5533159S
Add to quotation
View all Utensils
Description
Unbranded Gastronorm Container 2/3 20mm Deep Stainless Steel TB947
Tags:
#NewProduct
Specifications
Specifications for Gastronorm Container 2/3 20mm Deep Stainless Steel
Product Type
Gastronorm Container
Size
2/3
Depth
20mm
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome