Hamburger Press 100mm

Hamburger Press 100mm

Order Code: ZT4860524S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

Shape and make perfect burgers with the Tramontina Black hamburger press. Made with black polypropylene with an aluminium base, the press is both highly durable and easy to clean. With it, you can prepare the most delicious burgers, with the most varied ingredients such as beef, chicken, pork, or vegetables. It provides greater convenience and consistency when molding your hamburger and is developed in high-resistance and quality non-stick materials. The press is even dishwasher safe - simple.

See full description
Specifications for Hamburger Press 100mm
  • Product Type
    Hamburger Press
  • Diameter
    100mm
  • Colour
    Black
  • Material
    Aluminium
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome