Hex Shank Mixer Paddle 100 x 600mm - SR701

Hex Shank Mixer Paddle 100 x 600mm - SR701

Order Code: ZT3108788SCopy

£6.99 Inc VAT (20%)


Description

Designed to combine liquids so they're ready for use. The paddle mixer works great for paint, slurry, plaster, adhesives and textured coatings. Constructed using carbon steel with an electroplated finish. Fix the mixer into the chuck on your drill, tighten and you are ready to go. For an easy storage solution, use the rubber hanger supplied with the paddle mixer.
• Designed to combine liquids so they're ready for use.
• Works great for paint, slurry, plaster, adhesives and textured coatings.
• Constructed using carbon steel with an electroplated finish.
• Fix the mixer into the chuck on your drill, tighten.
• Use the rubber hanger supplied with the paddle mixer to store.

See full description
Specifications for Hex Shank Mixer Paddle 100 x 600mm - SR701
  • MFR Part No.
    SR701
  • Weight
    0.48kg
  • Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome