Kristallon Melamine Round Cake Stand 330x140mm

Order Code: ZT4850772S

£24.99 Inc VAT (20%)
£25.993.5% off


Description

Olympia's Kristallon cake stand offers the elegance and look of a porcelain stand, but with the strength and longevity of melamine. It is also resistant to chipping, breaking and cracking easily, which makes it more reliable for long-term use. Providing a 360 view, the 330 () mm display surface of the Kristallon cake stand, securely holds anything from batches of scones to large cakes with ease. Also, the stand foot is removable, allowing you to offer inviting food displays at different heights. For convenience, this Kristallon cake stand is dishwasher safe, enabling staff to regularly complete quick and thorough cleaning so that food displays remain hygienic and presentable.

See full description
Specifications for Kristallon Melamine Round Cake Stand 330x140mm
  • Height
    140mm
  • Diameter
    330mm
  • Product Type
    Cake Stnd
  • Material
    Melamine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome