Loreto Aluminium Non-Stick Paella Pan 13cm

Order Code: ZT4860211S

£42.99 Inc VAT (20%)


Description

Bring all the style and flavour of Spanish cuisine to your table with the Tramontina Loreto aluminium paella pan. With its interior Starflon Max non-stick coating and metallic handle, the pan is a fantastic choice for getting the cooking results you're looking for. The pan has a generous 3. 7Ltr capacity and is made from durable aluminium. It is designed to cook ingredients evenly and quickly, making for an efficient, effortless service. And due to its Starflon Max nonstick coating, there's no need for added oil during cooking. Its handles are metallic, resistant and offer fantastic comfort and firmness in the grip. A durable product, with 340mm diameter and dishwasher-safe, the pan helps you optimise your kitchen routine.

See full description
Specifications for Loreto Aluminium Non-Stick Paella Pan 13cm
  • Product Type
    Paella Pan
  • Capacity
    3.7L
  • Material
    Aluminium
  • Diameter
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome