Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Meat Flat Stainless Steel 18 x 25cm
Order Code:
ZT5532695S
£7.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.29
0%
5 - 9
£7.00
4%
10 - 19
£6.71
8%
20 - 49
£6.42
12%
50 +
£6.12
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
7.29
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/meat-flat-stainless-steel-18-x-25cm/p/ZT5532695S
Add to quotation
View all Utensils
Description
Unbranded Meat Flat Stainless Steel 18 x 25cm TC124
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Meat Flat Stainless Steel 18 x 25cm
Product Type
Meat Flat
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome