Meat Press 8.25x4.25'

Order Code: ZT5532736S

£19.99 Inc VAT (20%)


Description

The Microplane Elite Box Grater leaves nothing to be desired! It is a sleek slim space saving 5-in-1 grating tool. Five different ultra-sharp photo- etched blades - made in USA –in a traditional four-sided design allows you a diverse range of grating options. With the fine blade for example zest citrus peel quickly and efficiently and finely grate cheese ginger nuts garlic nutmeg and spices. With the coarse blade effortlessly grate carrots cheese ginger garlic and much more. The ribbon blade is ideal for chocolate onions zucchini apples cheese potatoes carrots and more. With the large shaver simply shave bars of chocolate hard cheeses cucumber truffles and other ingredients And with the ultra coarse blade is ideal for ingredients requiring a larger grating surface such as cabbage zucchini potatoes apples etc. With the ultra-sharp Microplane – blade quality the foods are precisely cut and not ripped allowing flavors to fully develop. Flavor and quality are guaranteed. For added convenience a removable bottom tray both catches grated ingredients and is useful to add them directly to the pan or mixing bowl. It also features a clear window on the sides with measurement markings up to 600ml. A non-slip handle and rubber foot guarantees a secure hold when grating and ensures maximum comfort. The protective cover guarantees a safe storage. Convenient cleaning. Simply rinse under running water and allow to dry. Dishwasher safe.

See full description
Specifications for Meat Press 8.25x4.25'
  • Product Type
    Box Grater

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome