Milk Jug Stainless Steel 85ml

Order Code: ZT5532648S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

These 85ml Concorde milk jugs from Olympia are an understated and hardwearing alternative to crockery creamers. The polished finish adds an elegant shine whilst the carefully shaped handle lets customers use their thumb for a controlled pour. The very compact spout of these hot beverage jugs gives a quick pour whilst these 85ml jugs are also dishwasher safe.Product featuresCapacity 85ml/ 3ozDimensions 50(H) x 50(?)mmMaterial Stainless steelMirror finishDishwasher safeHeat resistant handlesAvailable in 3oz (J738) 5oz (J732) 10oz (J733) and 20oz (J734) sizesGreat for cafes and institutional use

See full description
Specifications for Milk Jug Stainless Steel 85ml
  • Size
    85ml
  • Product Type
    Milk Jug
  • Capacity
    85ml / 3oz
  • Finish
    Mirror
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome