Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Mixing Bowl Stainless Steel 1L - TC114
Order Code:
ZT5532793S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£12.21
6%
1
Add to basket
Get it in
3-7
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/mixing-bowl-stainless-steel-1l-tc114/p/ZT5532793S
Add to quotation
View all Utensils
Description
Unbranded Mixing Bowl Stainless Steel 1L - TC114 TC114
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Mixing Bowl Stainless Steel 1L - TC114
Product Type
Mixing Bowl
Material
Stainless Steel
Capacity
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome