Mixing Bowl Stainless Steel 5L

Order Code: ZT5532667S

£29.99 Inc VAT (20%)


Description

Product features Capacity 5Ltr Dimensions 116(H) x 325(Ø)mm Material Stainless Steel Weight 410g Colour Silver Strong and durable construction

Specifications for Mixing Bowl Stainless Steel 5L
  • Colour
    Silver
  • Capacity
    5L
  • Product Type
    Mixing Bowl
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome