Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Pizza Wheel Green, 4" - Large Stainless Steel Cutter
By Hygiplas
Order Code:
ZT4853961S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.54
5%
10 - 19
£8.09
10%
20 +
£7.64
15%
1
Add to basket
Get it in
20-30
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/pizza-wheel-green-4-inch-large-stainless-steel-cutter/p/ZT4853961S
Add to quotation
View all Utensils
Description
Large stainless steel wheel cutter suitable for deep pizzas.
Tags:
#BulkDiscount
Specifications
Specifications for Pizza Wheel Green, 4" - Large Stainless Steel Cutter
Diameter
4in
Product Type
Pizza Wheel
Colour
Green
Size
Large
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome