Pizza Wheel Purple Allergens - 4

Order Code: ZT4867183S

£9.29 Inc VAT (20%)
£10.9915% off
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 +£8.558%


Description

Effortlessly slice pizza with this high quality Hygiplas 4" red pizza wheel. Made with an incredibly sturdy and sharp stainless steel blade, the wheel will slice through even the deepest of pizzas with ease, helping you prepare dishes more efficiently. Colour coded purple for allergens , this large wheel cutter helps staff use the right utensil for each food type to prevent cross contamination in your kitchen. The tough plastic handle is also ergonomic and secure in the hand, helping you comfortably slice large quantities of pizza.

See full description
Specifications for Pizza Wheel Purple Allergens - 4
  • Handle Material
    Plastic
  • Blade Material
    Stainless Steel
  • Product Type
    Pizza Wheel
  • Size
    4in
  • Colour
    Purple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome