S/St. Graduated Jug 2L/4Pt

S/St. Graduated Jug 2L/4Pt

Order Code: ZT5586869SCopy

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

A comprehensive range of kitchenware and utensils, covering all of the requirements of the chef and professional caterer. Ranges have been developed with chefs, and are fit for purpose in a professional kitchen environment. Materials are selected to provide the optimum balance of resistance to wear, rigidity and value. Kitchenware and Utensils covers a broad range of essential catering products, including cutting boards, mixing bowls, tongs, ladles, colanders and scales.
•Great tool for pastry chefs and development chefs
•Graduated in litres and pints for accurate food preparation or portioning
•High quality 18/10 stainless steel provides high resistance to staining and pitting and maintains an excellent finish
•Available in additional sizes
•Temperature range: -20 to 300C 16.3cm Dia

See full description
Specifications for S/St. Graduated Jug 2L/4Pt
  • Capacity
    2 Liters / 4 Pints
  • Diameter
    16.3cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome