SL Carbon Steel Paella Pan 36cm

Order Code: ZT4860004S

£39.99 Inc VAT (20%)


Description

Create the perfect paella with the Spanish-made 360mm paella pan from Garcima SL. Incredibly strong, the pan is a made from a thick, high grade carbon steel which means you get the unique flavour that builds up after multiple uses, helping you achieve a fuller and tastier paella. The material also makes the pan extremely durable - withstanding constant everyday use in kitchens and outdoor cooking areas. Signature red built-in handles also make the pan easy to move and position, so you'll easily be able to lift and shake the pan during cooking if required. Suitable for use with paella burners, open fires and gas hobs (sold separately), the pan is ideal for commercial use.

See full description
Specifications for SL Carbon Steel Paella Pan 36cm
  • Diameter
    36cm
  • Material
    Carbon Steel
  • Product Type
    Paella Pan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome